Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 2P 120/240V 22K BQH LINE LUG

  • Mfr # BQ2B020HL

  • Zoro # G415277100


product price: $393.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Amps
20A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Max. AIR Rating
22kA at 120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B020HL
Zoro #
G415277100
UPC #
78364335662
Country of Origin
Mexico

Dimensions

Depth
3 in
Height
4 in

Details

AC Voltage Rating
120/240V AC
Amps
20A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Max. AIR Rating
22kA at 120/240V AC
Number of Poles
2
Item
Molded Case Circuit Breaker
Terminal Connection
Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.