
BREAKER 20A 2P 120/240V 22K QEH GFI 30MA
Mfr # QE220H
Zoro # G715264725
product price: $1,256.99
/ea
Free Shipping & Returns
Key Features
Amps
20A
Max. AIR Rating
22kA
Terminal Connection
Plug-In
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QE220H
Zoro #
G715264725
UPC #
-
Country of Origin
Philippines
Dimensions
Width
4 in
Details
Amps
20A
Item
Miniature Circuit Breaker
Max. AIR Rating
22kA
Terminal Connection
Plug-In
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.