Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 3P 240V 10K BL 24V SHUNT

  • Mfr # B32000S07

  • Zoro # G615277245


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32000S07
Zoro #
G615277245
UPC #
78364310164
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Mounting Style
Panelboard
Amps
20A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.