Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 3P 240V 10K BQ LINE LUGS

  • Mfr # BQ3B020L

  • Zoro # G815277533


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Amps
20A
Trip Type
Common
AC Voltage Rating
240V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ3B020L
Zoro #
G815277533
UPC #
78364323722
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Terminal Connection
Lug
Amps
20A
Trip Type
Common
AC Voltage Rating
240V AC
Number of Poles
3
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.