BREAKER 20A 3P 240V 10K QP NON-UL EURO

  • Mfr # Q320E

  • Zoro # G915278133


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Plug-In
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q320E
Zoro #
G915278133
UPC #
78364317092
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
3 in
Height
3 in

Details

Number of Poles
3
Item
Miniature Circuit Breaker
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Plug-In
Amps
20A
Circuit Breaker Type
Low Voltage Residential Miniature
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.