
BREAKER 20A 3P 240V 65K HQP 120V SHUNT
Mfr # Q320HH00S01
Zoro # G415278152
product price:Â $948.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential Miniature
Width
4 in
Trip Type
Thermal Magnetic, Shunt Trip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q320HH00S01
Zoro #
G415278152
UPC #
78364352885
Country of Origin
Mexico
Dimensions
Width
4 in
Depth
5 in
Details
AC Voltage Rating
120/240V
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential Miniature
Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Amps
20A
Max. AIR Rating
65kA at 120/240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.