
BREAKER 215A 1P/135A 2P 10K QT
Mfr # Q21535CT
Zoro # G815264731
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Height
3.124 in
Amps
15-35A
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V
Circuit Breaker Type
Low Voltage Residential Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q21535CT
Zoro #
G815264731
UPC #
78364315273
Country of Origin
Mexico
Dimensions
Height
3.124 in
Depth
2.562 in
Details
Amps
15-35A
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V
Circuit Breaker Type
Low Voltage Residential Miniature
Number of Poles
(2) 1/(1) 2P
Item
Miniature Circuit Breaker
Max. AIR Rating
10kA at 120/240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.