Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 225A 4P 120/240V 22K QPPH

  • Mfr # Q2225BH

  • Zoro # G515264604


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Max. AIR Rating
22kA
Circuit Breaker Type
Low Voltage Residential
AC Voltage Rating
120V/240V
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2225BH
Zoro #
G515264604
UPC #
78364316752
Country of Origin
Mexico

Dimensions

Height
3 in
Width
6 in

Details

Item
Circuit Breaker
Number of Poles
2
Max. AIR Rating
22kA
Circuit Breaker Type
Low Voltage Residential
AC Voltage Rating
120V/240V
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.