
BREAKER 25A 1P 120V 10K BQ LINE LUGS
Mfr # BQ1B025L
Zoro # G515317942
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Amps
25A
Max. AIR Rating
10kA at 120V
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ1B025L
Zoro #
G515317942
UPC #
78364323709
Country of Origin
Mexico
Dimensions
Depth
3 in
Height
4 in
Details
Number of Poles
1
Amps
25A
Max. AIR Rating
10kA at 120V
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug
AC Voltage Rating
120V
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.