BREAKER 25A 1P 120V 22K BLH 120V SHUNT
- Mfr # B125H00S01
- Zoro # G715276933
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Amps
25 A
Number of Poles
1
AC Voltage Rating
120V AC
Max. AIR Rating
10kA at 120V AC
Trip Type
Shunt Trip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B125H00S01
- Zoro #
- G715276933
- UPC #
- 78364310381
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 25 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Shunt Trip
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.