
BREAKER 25A 1P 120V 65K HBL 120V SHUNT
Mfr # B125HH00S01
Zoro # G115317854
product price: $660.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
65kA at 120V
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Mounting Style
Panelboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B125HH00S01
Zoro #
G115317854
UPC #
78364308945
Country of Origin
Mexico
Details
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
65kA at 120V
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Mounting Style
Panelboard
Amps
25A
AC Voltage Rating
120V
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.