
BREAKER 25A 2P 120/240V 22K BLH 120V ST
Mfr # B225H00S01
Zoro # G915263948
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Panelboard
AC Voltage Rating
120/240V
Amps
25A
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B225H00S01
Zoro #
G915263948
UPC #
78364347186
Country of Origin
Mexico
Details
Circuit Breaker Mounting Style
Panelboard
AC Voltage Rating
120/240V
Amps
25A
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Item
Molded Case Circuit Breaker
Max. AIR Rating
22kA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.