
BREAKER 25A 2P 120/240V 65K HQP
Mfr # Q225HH
Zoro # G915277600
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120/240V AC
Amps
25A
Width
3 in
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q225HH
Zoro #
G915277600
UPC #
78364343461
Country of Origin
Mexico
Dimensions
Width
3 in
Details
Number of Poles
2
AC Voltage Rating
120/240V AC
Amps
25A
Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
65kA at 120/240V AC
Terminal Connection
Plug-In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.