BREAKER 30A 1P 120V 10K 50C BQ MARINE

  • Mfr # BQ1M030

  • Zoro # G715263940


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Amps
30A
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1M030
Zoro #
G715263940
UPC #
78364323806
Country of Origin
Mexico

Details

Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Amps
30A
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.