
BREAKER 30A 1P 120V 10K BQ LINE LUGS
Mfr # BQ1B030L
Zoro # G315277217
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Max. AIR Rating
10kA at 120V
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1B030L
Zoro #
G315277217
UPC #
78364323710
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Max. AIR Rating
10kA at 120V
Terminal Connection
Lug
Amps
30A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.