BREAKER 30A 1P 120V 10K QE GFI 30MA
Mfr # QE130
Zoro # G715278005
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Amps
30A
Terminal Connection
Plug-In
Width
3 in
Number of Poles
1
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QE130
Zoro #
G715278005
UPC #
78364322908
Country of Origin
Philippines
Dimensions
Width
3 in
Details
Amps
30A
Terminal Connection
Plug-In
Item
Miniature Circuit Breaker
Number of Poles
1
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA at 120V
Circuit Breaker Type
Low Voltage Residential Miniature
AC Voltage Rating
120V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.