BREAKER 30A 2P 120/240V 10K BQ 24V SHUNT

  • Mfr # BQ2B03000S07

  • Zoro # G115277431


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
10kA at 120/240V AC
Depth
6 in
Amps
30A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B03000S07
Zoro #
G115277431
UPC #
78364331388
Country of Origin
Mexico

Dimensions

Depth
6 in
Height
3 in

Details

Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 120/240V AC
Amps
30A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Terminal Connection
Load Lug
AC Voltage Rating
120/240V AC
Trip Type
Common

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.