Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 30A 2P 120/240V 10K BQ LINE LUGS

  • Mfr # BQ2B030LBP

  • Zoro # G615277436


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Common
AC Voltage Rating
120/240V AC
Depth
3 in
Circuit Breaker Type
Low Voltage Molded Case
Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B030LBP
Zoro #
G615277436
UPC #
78364345318
Country of Origin
United States

Dimensions

Depth
3 in
Height
4 in

Details

Item
Molded Case Circuit Breaker
Trip Type
Common
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
30A
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.