
BREAKER 30A 2P 120/240V 22K 50C BL
Mfr # Q230HM
Zoro # G115277578
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Circuit Breaker Type
Low Voltage Residential Miniature
Width
3 in
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q230HM
Zoro #
G115277578
UPC #
78364353189
Country of Origin
Mexico
Dimensions
Depth
3 in
Width
3 in
Details
Circuit Breaker Type
Low Voltage Residential Miniature
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
Number of Poles
2
Max. AIR Rating
22kA
Amps
30A
Item
Miniature Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.