
BREAKER 30A 2P 120/240V 65K HQP
Mfr # Q230HH
Zoro # G115277547
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Number of Poles
2
Max. AIR Rating
65kA at 120/240V AC
AC Voltage Rating
120/240V AC
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q230HH
Zoro #
G115277547
UPC #
78364314894
Country of Origin
Mexico
Dimensions
Width
3 in
Details
Number of Poles
2
Max. AIR Rating
65kA at 120/240V AC
AC Voltage Rating
120/240V AC
Item
Circuit Breaker
Terminal Connection
Plug-In
Amps
30A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.