
BREAKER 30A 3P 240V 22K 50C BQH MARINE
Mfr # BQ3M030H
Zoro # G815263666
product price: $1,033.99
/ea
Free Shipping & Returns
Key Features
Amps
30A
Depth
4 in
Height
3 in
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3M030H
Zoro #
G815263666
UPC #
78364339995
Country of Origin
Mexico
Dimensions
Depth
4 in
Height
3 in
Details
Amps
30A
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
AC Voltage Rating
240V AC
Max. AIR Rating
22kA
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.