BREAKER 30A 3P 240V 22K QPH 24V SHUNT

  • Mfr # Q330H00S01

  • Zoro # G615278075


product price: $885.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240V AC
Amps
30A
Number of Poles
3
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q330H00S01
Zoro #
G615278075
UPC #
78364310100
Country of Origin
Mexico

Dimensions

Width
4 in

Details

AC Voltage Rating
240V AC
Amps
30A
Item
Miniature Circuit Breaker
Number of Poles
3
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
22kA
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic, Shunt Trip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.