BREAKER 35A 2P 120/240V 22K BLH 120V ST

  • Mfr # B235H00S01

  • Zoro # G115277226


product price: $741.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V
Height
3.7 in
Depth
5.6 in
Amps
35A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B235H00S01
Zoro #
G115277226
UPC #
78364310163
Country of Origin
Mexico

Dimensions

Height
3.7 in
Depth
5.6 in

Details

AC Voltage Rating
120/240V
Amps
35A
Number of Poles
2
Trip Type
Shunt Trip
Item
Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.