
BREAKER 35A 2P 240V 10K BQ LINE LUGS
Mfr # BQ2H035L
Zoro # G915277594
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Amps
35A
Depth
3 in
Number of Poles
2
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2H035L
Zoro #
G915277594
UPC #
78364300078
Country of Origin
Mexico
Dimensions
Depth
3 in
Height
4 in
Details
Amps
35A
Number of Poles
2
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.