
BREAKER 40A 1P 120V 10K BQ LINE LUGS
Mfr # BQ1B040L
Zoro # G215277140
product price: $95.55
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 120V
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
Amps
40A
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1B040L
Zoro #
G215277140
UPC #
78364308971
Country of Origin
Mexico
Details
Max. AIR Rating
10kA at 120V
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
Amps
40A
Terminal Connection
Lug
Item
Molded Case Circuit Breaker
AC Voltage Rating
120V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.