
BREAKER 40A 1P 120V 10K BQXD DIN RAIL
Mfr # BQ1B040QLD
Zoro # G815277168
product price: $95.15
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Number of Poles
1
Max. AIR Rating
10kA at 120V
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1B040QLD
Zoro #
G815277168
UPC #
78364341176
Country of Origin
Mexico
Details
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V
Number of Poles
1
Max. AIR Rating
10kA at 120V
Terminal Connection
Lug
Amps
40A
Circuit Breaker Mounting Style
DIN Rail
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.