BREAKER 40A 1P 120V 22K BLH 120V SHUNT

  • Mfr # B140H00S01

  • Zoro # G315276753


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Shunt Trip
Max. AIR Rating
10kA at 120V AC
AC Voltage Rating
120V AC
Number of Poles
1
Amps
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B140H00S01
Zoro #
G315276753
UPC #
78364308937
Country of Origin
Mexico

Details

Trip Type
Shunt Trip
Max. AIR Rating
10kA at 120V AC
Item
Circuit Breaker
AC Voltage Rating
120V AC
Number of Poles
1
Amps
40A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.