
BREAKER 40A 1P 120V 22K BQH RING TOUNGE
Mfr # BQ1B040HC
Zoro # G615264016
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Amps
40A
AC Voltage Rating
120V
Number of Poles
1
Terminal Connection
Ring Tounge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1B040HC
Zoro #
G615264016
UPC #
78364355270
Country of Origin
Mexico
Dimensions
Depth
4 in
Details
Amps
40A
AC Voltage Rating
120V
Number of Poles
1
Terminal Connection
Ring Tounge
Max. AIR Rating
22kA at 120V
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.