Shop SIEMENS
See all product information
Create Account
BREAKER 40A 1P 3/4 10K QD MEX
- Mfr # D140EE
- Zoro # G815277922
product price:Â
$
67.95
/ea
Key Features
Amps
40 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA at 120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D140EE
- Zoro #
- G815277922
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
- Depth
- 3 in
- Height
- 3 in
Details
- Item
- Circuit Breaker
- Amps
- 40 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Low Voltage Residential
- Max. AIR Rating
- 10kA at 120V
- Terminal Connection
- Plug-In
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.