BREAKER 40A 2P 120/240V 10K BQXD QCK-CON

  • Mfr # BQ2B040QXD

  • Zoro # G515277567


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Common
Terminal Connection
Lug (Line), Quick-Connect (Load)
Height
3 in
Depth
4 in
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B040QXD
Zoro #
G515277567
UPC #
78364316974
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

Trip Type
Common
Terminal Connection
Lug (Line), Quick-Connect (Load)
Item
Molded Case Circuit Breaker
AC Voltage Rating
120/240V AC
Amps
40A
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.