BREAKER 40A 2P 120/240V 22K QPH 120V ST

  • Mfr # Q260H00S01

  • Zoro # G015277807


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Depth
3 in
Width
3 in
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q260H00S01
Zoro #
G015277807
UPC #
78364353192
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
3 in

Details

Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
22kA
AC Voltage Rating
120/240V
Terminal Connection
Plug-In
Item
Miniature Circuit Breaker
Amps
60A
Trip Type
Thermal Magnetic, Shunt Trip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.