BREAKER 40A 2P 120/240V 65K HQP

  • Mfr # Q240HH

  • Zoro # G315277934


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Amps
40A
Terminal Connection
Plug-In
Number of Poles
2
Width
3 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q240HH
Zoro #
G315277934
UPC #
78364314895
Country of Origin
Mexico

Dimensions

Width
3 in
Depth
3 in

Details

Amps
40A
Item
Circuit Breaker
Terminal Connection
Plug-In
Number of Poles
2
Max. AIR Rating
65kA at 120/240V AC
AC Voltage Rating
120/240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.