Shop SIEMENS
See all product information
Create Account
BREAKER 40A 2P 240V 10K BL
- Mfr # B240R
- Zoro # G815277144
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Amps
40 A
Number of Poles
2
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Trip Type
Common
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B240R
- Zoro #
- G815277144
- UPC #
- 78364327014
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 40 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Max. AIR Rating
- 10kA at 240V AC
- Trip Type
- Common
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.