
BREAKER 40A 3P 240V 10K BQ LINE LUGS
Mfr # BQ3B040L
Zoro # G815277946
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 240V AC
Amps
40A
AC Voltage Rating
240V AC
Trip Type
Common
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B040L
Zoro #
G815277946
UPC #
78364323726
Country of Origin
Mexico
Details
Max. AIR Rating
10kA at 240V AC
Amps
40A
AC Voltage Rating
240V AC
Trip Type
Common
Terminal Connection
Lug
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.