
BREAKER 40A 3P 240V 10K QP 120V SHUNT
Mfr # Q34000S01
Zoro # G715277961
product price:Â $678.99
/ea
Free Shipping & Returns
Key Features
Amps
40A
Width
4 in
Trip Type
Thermal Magnetic, Shunt Trip
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q34000S01
Zoro #
G715277961
UPC #
78364323763
Country of Origin
Mexico
Dimensions
Width
4 in
Details
Amps
40A
Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic, Shunt Trip
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
10kA at 120/240V
Number of Poles
3
AC Voltage Rating
120/240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.