
BREAKER 40A 3P 240V 10K QP 24V SHUNT
Mfr # Q34000S07
Zoro # G915278041
product price:Â $678.99
/ea
Free Shipping & Returns
Key Features
Amps
40A
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q34000S07
Zoro #
G915278041
UPC #
78364350169
Country of Origin
Mexico
Dimensions
Width
4 in
Depth
3 in
Details
Amps
40A
AC Voltage Rating
240V AC
Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Max. AIR Rating
10kA at 240V AC
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.