BREAKER 40A 3P 240V 65K HBL 120V SHUNT

  • Mfr # B340HH00S01

  • Zoro # G915277112


product price:  $1,773.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B340HH00S01
Zoro #
G915277112
UPC #
78364326936
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
5 in

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Circuit Breaker Mounting Style
Panelboard
Amps
40A
Max. AIR Rating
65kA at 120/240V
AC Voltage Rating
120/240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.