
BREAKER 40A 3P 240V 66K HQP
Mfr # Q340HH
Zoro # G015278040
product price: $837.99
/ea
Free Shipping & Returns
Key Features
Amps
40A
Height
3 in
Trip Type
Thermal Magnetic
Depth
3 in
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q340HH
Zoro #
G015278040
UPC #
78364314905
Country of Origin
Mexico
Dimensions
Height
3 in
Depth
3 in
Width
3 in
Details
Amps
40A
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
Number of Poles
3
Max. AIR Rating
66kA at 240V AC
Item
Miniature Circuit Breaker
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.