Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 45A 1P 120V 10K BQXD DIN RAIL

  • Mfr # BQ1B045QLDBP

  • Zoro # G715277091


product price: $101.99
/ea
Sold in multiples of 64 for $6,527.36
Free Shipping & Returns

Key Features

Terminal Connection
Lug
AC Voltage Rating
120V
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
1
Amps
45A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B045QLDBP
Zoro #
G715277091
UPC #
78364341195
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

Terminal Connection
Lug
AC Voltage Rating
120V
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
1
Amps
45A
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 120V
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.