Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 45A 1P 120V 65K HQP

  • Mfr # Q145HH

  • Zoro # G015277531


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
65kA at 120V
Trip Type
Thermal Magnetic
Width
1 in
Depth
3 in
Amps
45A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q145HH
Zoro #
G015277531
UPC #
78364343459
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
3 in
Height
3 in

Details

Max. AIR Rating
65kA at 120V
Trip Type
Thermal Magnetic
Amps
45A
AC Voltage Rating
120V
Terminal Connection
Plug-In
Item
Miniature Circuit Breaker
Circuit Breaker Type
Low Voltage Residential Miniature
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.