
BREAKER 45A 3P 240V 10K BQ LINE LUGS
Mfr # BQ3B045L
Zoro # G715277930
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Trip Type
Common
Depth
3 in
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B045L
Zoro #
G715277930
UPC #
78364323727
Country of Origin
Mexico
Dimensions
Height
4 in
Depth
3 in
Details
Trip Type
Common
Number of Poles
3
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lug
AC Voltage Rating
240V AC
Amps
45A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.