Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 50A 1P 120V 10K 50C BL MARINE

  • Mfr # B150M

  • Zoro # G715263551


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Max. AIR Rating
10kA at 120V AC
Height
4 in
Amps
50A
AC Voltage Rating
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150M
Zoro #
G715263551
UPC #
78364331600
Country of Origin
Mexico

Dimensions

Depth
3 in
Height
4 in

Details

Max. AIR Rating
10kA at 120V AC
Amps
50A
AC Voltage Rating
120V AC
Item
Circuit Breaker
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.