
BREAKER 50A 1P 120V 10K 50C BQ MARINE
Mfr # BQ1M050
Zoro # G215263822
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Amps
50A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
1
AC Voltage Rating
120V
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1M050
Zoro #
G215263822
UPC #
78364339315
Country of Origin
Mexico
Details
Amps
50A
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Number of Poles
1
AC Voltage Rating
120V
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA at 120V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.