BREAKER 50A 1P 120V 10K BQ LINE LUGS

  • Mfr # BQ1B050L

  • Zoro # G515277451


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Amps
50A
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
Depth
3 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B050L
Zoro #
G515277451
UPC #
78364310239
Country of Origin
Mexico

Dimensions

Depth
3 in
Height
4 in

Details

Item
Molded Case Circuit Breaker
Amps
50A
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
Terminal Connection
Lug
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.