BREAKER 50A 1P 120V 22K BQH RING TOUNGE

  • Mfr # BQ1B050HC

  • Zoro # G815263819


product price: $177.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120V
Depth
4 in
Circuit Breaker Type
Low Voltage Molded Case
Amps
50A
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B050HC
Zoro #
G815263819
UPC #
78364355271
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
1 in

Details

Item
Molded Case Circuit Breaker
AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Amps
50A
Terminal Connection
Ring Tounge
Number of Poles
1
Max. AIR Rating
22kA at 120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.