BREAKER 50A 2P 120/240V 10K BL 24V SHUNT

  • Mfr # B25000S07

  • Zoro # G015277074


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
50A
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
10kA at 120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B25000S07
Zoro #
G015277074
UPC #
78364353194
Country of Origin
Mexico

Details

AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
50A
Circuit Breaker Mounting Style
Panelboard
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 120/240V AC
Number of Poles
2
Trip Type
Thermal Magnetic, Shunt Trip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.