BREAKER 50A 2P 120/240V 10K BQXD DINRAIL

  • Mfr # BQ2B050QLD

  • Zoro # G115264035


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Common
Height
3 in
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
Amps
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B050QLD
Zoro #
G115264035
UPC #
78364341187
Country of Origin
Mexico

Dimensions

Height
3 in

Details

Item
Molded Case Circuit Breaker
Trip Type
Common
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
Amps
50A
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 120/240V AC
AC Voltage Rating
120/240V AC
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.