Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 50A 2P 240V 10K QP

  • Mfr # Q250R

  • Zoro # G115277813


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Amps
50A
AC Voltage Rating
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q250R
Zoro #
G115277813
UPC #
78364312154
Country of Origin
Mexico

Dimensions

Width
3 in

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Residential Miniature
Amps
50A
AC Voltage Rating
240V AC
Number of Poles
2
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.