BREAKER 50A 3P 240V 10K 50C BL MARINE
- Mfr # B350M
- Zoro # G915264129
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Amps
50 A
Number of Poles
3
Max. AIR Rating
10kA at 240V AC
Depth
4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B350M
- Zoro #
- G915264129
- UPC #
- 78364331624
- Country of Origin
- Mexico
Dimensions
- Depth
- 4 in
- Height
- 3 in
Details
- Item
- Circuit Breaker
- Amps
- 50 A
- Number of Poles
- 3
- Max. AIR Rating
- 10kA at 240V AC
- AC Voltage Rating
- 240V AC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.