
BREAKER 50A 3P 240V 22K BQH LINE LUGS
Mfr # BQ3B050HL
Zoro # G715277893
product price:Â $988.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
240V AC
Max. AIR Rating
22kA at 240V AC
Terminal Connection
Lug
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B050HL
Zoro #
G715277893
UPC #
78364335666
Country of Origin
Mexico
Details
Number of Poles
3
AC Voltage Rating
240V AC
Max. AIR Rating
22kA at 240V AC
Item
Molded Case Circuit Breaker
Terminal Connection
Lug
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Amps
50A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.